Razor Blade Scraper
Razor Blade Scraper
Frequently Purchased Together
Product Details
Product Details
- Locking mechanism to hide blade edges
- Easy carry case for extra blades
- Stainless steel handle to resist corrosion
- Retractable blade for safety
Documents
Specifications
- Application:
- Scraping
- Blade Width (in):
- 1-1/2 in
- Color Finish Name:
- Silver
- Handle Material:
- Steel
- Length:
- 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Scraper
- Width:
- 1-3/4 in