This product requires certification to purchase.

You last purchased this on
 
Stanley

  • Fast #
  • Part #S28140
  • Item #245974
  • Manufacturer Part #28-140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

  • Fast #
  • Part #S28140
  • Item #245974
  • Manufacturer Part #28-140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 5000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hardened, tempered, and polished steel blade
  • Permanently fastened full tang blade
  • Nylon handle resists shattering
  • Type: Stiff
  • Requires Certification

Documents


Specifications

Application:
Scraping
Blade Length (in):
3-5/8 in
Blade Material:
Steel
Blade Width (in):
1-1/4 in
Color Finish Name:
Black
Handle Length (in):
3-1/2 in
Handle Material:
Nylon
Length:
7-1/4 in
Material:
Steel, Plastic
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Scraper
Width:
1-1/4 in