Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hardened, tempered, and polished blade outlasts other putty knives
- Handle resists shattering
- Permanently fastened full tang blade
Documents
Specifications
- Application:
- Scraping
- Blade Width (in):
- 1-1/4 in
- Color Finish Name:
- Black
- Handle Material:
- Nylon
- Height:
- 7-1/2 in
- Length:
- 7-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Putty Knife
- Width:
- 1-1/4 in