Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Polished-lacquer, solid-brass construction for durability and rust resistance
- Replaceable, hardened steel tip for long life
- Screw top simplifies attaching string to center of plumb
- Thru hole ensures easy tightening
Specifications
- Length:
- 8-11/16 in
- Material:
- Brass
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 8 oz
- Tool Type:
- Plumb Bob
- Weight:
- 0.5 lb