This product requires certification to purchase.

Battery Sensor

You last purchased this on
 
Stanley

S50 Battery Sensor

  • Fast #
  • Part #S77050
  • Item #3528591
  • Manufacturer Part #77-050
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

S50 Battery Sensor

  • Fast #
  • Part #S77050
  • Item #3528591
  • Manufacturer Part #77-050
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Detects wood/metal studs up to a 3/4" depth
  • Visual indicators on face of stud sensor for easy readability
  • LED display indicates stud edge
  • Requires Certification

Documents


Specifications

Application:
Metal, Wood
Battery Size:
9V
Collection:
S50
Display Type:
Digital
Length:
9 in
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Stud Sensor
Weight:
0.23 lb
Width:
4-1/10 in