Frequently Purchased Together
Product Details
Product Details
- Full-size vinyl grip handle provides comfort
- Black oxide tips provide corrosion resistance and precise fit
- Limited lifetime warranty
- Alloy steel blade
Documents
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- #2
- Drive Type:
- Phillips
- GSA Approved:
- No
- Handle Material:
- Vinyl
- Handle Type:
- Grip
- Magnetic:
- No
- Material:
- Alloy Steel, Black Oxide
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 4 in
- UL Listed:
- No