This product requires certification to purchase.

You last purchased this on
 
Stanley

  • Fast #
  • Part #S68012
  • Item #2389413
  • Manufacturer Part #68-012
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

  • Fast #
  • Part #S68012
  • Item #2389413
  • Manufacturer Part #68-012
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Convenient and space-saving design
  • Chrome plated bar
  • Slip resistant rubber grip
  • Includes slotted 1/4" and 3/16", Phillips #1 and #2, nut driver 1/4" and 5/16"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bit Sizes:
1/4 in, 5/16 in
Drive Type:
Phillips
GSA Approved:
No
Magnetic:
No
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UL Listed:
No