Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Great for bending, turning and cutting due to their fixed joint design
- Long tempered jaws enables one to reach inconvenient spaces
- Drop-forged steel makes them tough and long lasting
- Rust resistant finish
- Double dipped handle for comfort
- Meets or exceeds ANSI standards
- Forged steel construction
Specifications
- Color Finish Name:
- Black
- Handle Type:
- Dipped
- Length:
- 5-15/16 in
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Needle Nose Pliers