Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 960-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Forged steel construction
- Adjustable joint design used for grasping and turning
- Double dipped handle for comfort
- Meets or exceeds ANSI standards
- Rust resistant finish
Documents
Specifications
- Jaw Capacity (in):
- 1-3/4 in
- Length:
- 8 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Slip Joint Pliers