Frequently Purchased Together
Product Details
Product Details
- The box end of the Stanley® Combination wrench employs the Max-Drive™ system, which allows the box end to contact the fastener away from the corner
- This system allows 15% more torque to be applied to the fastener and helps reduce fastener rounding
- Stanley wrenches are designed to meet or exceed ANSI specifications
Specifications
- Capacity:
- 3/8 in
- Color Finish Name:
- Satin Chrome
- GSA Approved:
- No
- Maximum Capacity:
- 1-1/4 in
- Number of Tools Included:
- 14
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in
- WrenchType:
- Combination