Product Details
Product Details
- The box end of the Stanley® Combination wrench employs the Max-Drive™ system, which allows the box end to contact the fastener away from the corner
- Stanley wrenches are designed to meet or exceed ANSI specification
Documents
Specifications
- ANSI:
- Yes
- Capacity:
- 3/10 in
- Color Finish Name:
- Polished Chrome
- Material:
- ChromiumVanadium, Steel
- Maximum Capacity:
- 79/100 in
- Number of Pieces:
- 13 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- WrenchType:
- Combination