This product requires certification to purchase.

You last purchased this on
 
Stanley

  • Fast #
  • Part #S87367
  • Item #2863648
  • Manufacturer Part #87-367
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

  • Fast #
  • Part #S87367
  • Item #2863648
  • Manufacturer Part #87-367
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 2376
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable jaw design that allows tool to grip many fastener sizes
  • Knurl adjusting mechanism for quick and precise adjustment
  • Laser-etched SAE and mm jaw scale for easy size adjustment
  • Built-in tension spring stabilizes movable jaw
  • Forged chrome vanadium steel is strong and durable
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
I-Beam
Length:
6 in
Material:
Forged Chrome Vanadium Steel
Maximum Capacity:
17/32 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Wrench
WrenchType:
Adjustable