This product requires certification to purchase.

You last purchased this on
 
Stanley

  • Fast #
  • Part #S87471
  • Item #2389435
  • Manufacturer Part #87-471
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

  • Fast #
  • Part #S87471
  • Item #2389435
  • Manufacturer Part #87-471
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable jaw design that allows tool to grip many fastener sizes
  • Knurl adjusting mechanism for quick and precise adjustment
  • Laser-etched SAE and mm jaw scale for easy size adjustment
  • Built-in tension spring stabilizes movable jaw
  • Forged chrome vanadium steel is strong and durable
  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome
Length:
10 in
Material:
Forged Chrome, Vanadium Steel
Maximum Capacity:
1-1/8 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Adjustable Wrench
WrenchType:
Adjustable