This product requires certification to purchase.

You last purchased this on
 
Stanley

  • Fast #
  • Part #S89860
  • Item #2864698
  • Manufacturer Part #89-860
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

  • Fast #
  • Part #S89860
  • Item #2864698
  • Manufacturer Part #89-860
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 1080
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accesses hard-to-reach spaces
  • Extra-slim head design
  • Meets ANSI specifications
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws
  • Drop-forged high-quality carbon steel provides a durable cutting edge
  • Requires Certification

Specifications

Color Finish Name:
Black
GSA Approved:
No
Jaw Capacity (in):
0.875 in
Jaw Depth (in):
0.875 in
Jaw Width (in):
1 in
Length:
6-7/8 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov