Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fifteen° box end offset for knuckle clearance
- Comes with plastic storage rack
- Forged from chrome vanadium for torque, strength and durability
- Max-drive design of the box end allows for 15 percent more torque and reduces fastener rounding
Specifications
- Capacity:
- 3/10 in
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Material:
- Chrome Vanadium Steel
- Maximum Capacity:
- 67/100 in
- Number of Pieces:
- 11 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15mm, 16 mm, 17 mm
- WrenchType:
- Combination