This product requires certification to purchase.

You last purchased this on
 
Stanley

  • Fast #
  • Part #S94542W
  • Item #4329454
  • Manufacturer Part #94-542W
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

  • Fast #
  • Part #S94542W
  • Item #4329454
  • Manufacturer Part #94-542W
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 216
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Max-Drive™ design allows for up to 15 percent more torque and helps reduce the risk of rounding and damaging fasteners
  • Thin profile for access to enclosed areas
  • Pivoting head enables ratcheting function for fast operation
  • Chrome vanadium forged steel for durability and high torque
  • Requires Certification

Specifications

Capacity:
3/8 in
Color Finish Name:
Polished Chrome
GSA Approved:
No
Material:
Chrome Vanadium Steel
Maximum Capacity:
3/4 in
Number of Pieces:
7 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Size:
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
WrenchType:
Combination