Frequently Purchased Together
Product Details
Product Details
- Spring-loaded handle ejects rivet stem automatically
- Slim-nose design fits in difficult-to-reach places
- Right-angle riveter
- Long handle makes riveter easy to squeeze
- Uses 1/8 in., 3/32 in., 5/32 in. & 3/16 in. diameter steel & aluminum rivets
Specifications
- Diameter:
- 3/16 in
- Handle Material:
- Plastic
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov