Frequently Purchased Together
Product Details
Product Details
- Cast-iron base with precision-ground sides and bottom
- Epoxy coating for durability and long life
- Hardened, tempered steel cutter edge for durability
- Cutter manually adjusts for precise control of depth and alignment
- Quick-release cam-lock for easy removal of iron
- High-impact polymer handles and knobs are contoured and polished for comfortable hold
Specifications
- Bare Tool or Kit:
- Bare Tool
- Color Finish Name:
- Grey
- Cutting Capacity:
- 2 in
- Handle Material:
- Polymer
- Handle Type:
- Knob
- Height:
- 5-9/10 in
- Length:
- 9-3/4 in
- Material:
- Cast Iron, Tempered Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Bench Plane
- Width:
- 2-1/2 in