This product requires certification to purchase.

6 in. Bare Tool

You last purchased this on
 
Stanley

Surform® 6 in. Bare Tool

  • Fast #
  • Part #S21399
  • Item #1205754
  • Manufacturer Part #21-399
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

Surform® 6 in. Bare Tool

  • Fast #
  • Part #S21399
  • Item #1205754
  • Manufacturer Part #21-399
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for one handed use
  • Ideal for end grain work, sheetrock and smoothing edges of laminates
  • Die cast alloy construction
  • Includes thumbscrew blade tension for quick blade replacement
  • Fitted with a replaceable 5 1/2 in fine cut blade
  • Replacement blade: S21398
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Bare Tool
Blade Length (in):
5-1/2 in
Collection:
Surform®
Corded Cordless:
Cordless
Cutting Capacity:
6 in
Handle Material:
Plastic
Length:
5-11/16 in
Material:
Die Cast Alloy
Power Source:
Manual
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UL Listed:
No
Width:
1-5/8 in