10 in. Mechanical Joint Ductile Iron Waterworks Restrained Flange Adapter
100 Series 10 in. Mechanical Joint Ductile Iron Waterworks Restrained Flange Adapter
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Mechanical Joint, Waterworks
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 100 Series
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Product Type:
- Adapter
- UL Listed:
- No