This product requires certification to purchase.

12 in. Megalug PVC Pipe Restraint

This product has been replaced by

Star Pipe Products Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Star Pipe Products 12 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Manufacturer Part #PRC1112G2
You last purchased this on
 
Star Pipe Products

12 in. Megalug PVC Pipe Restraint

  • Fast #
  • Part #SPRC1112
  • Item #1757017
  • Manufacturer Part #PRC1112
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Star Pipe Products Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Star Pipe Products 12 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Manufacturer Part #PRC1112G2
Star Pipe Products

12 in. Megalug PVC Pipe Restraint

  • Fast #
  • Part #SPRC1112
  • Item #1757017
  • Manufacturer Part #PRC1112
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 360 degree contact, no pipe distortion or point loading
  • Restrainers work with push-on pipe bell
  • Rated pressures carry a 2:1 safety factor
  • Can be installed outside the trench, to ease installation
  • 3/4 in-24 TPI restraint bolt
  • 7/8 in x 5 in clamping bolt
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM F-844
AWWA:
AWWA C-111
Application:
PVC Pipe
Coating:
Alkyd Enamel
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron
Material Type:
PVC
Origin:
Global
Pressure Class:
150 psi
Product Type:
Wedge Restraint