This product requires certification to purchase.

3 in. Domestic PVC Pipe Restraint

This product has been replaced by

No image available
Star Pipe Products 3 in. Wedge Joint Restraint for Plastic Pressure Pipe
Manufacturer Part #PVCS4003ND
You last purchased this on
 
Star Pipe Products

3 in. Domestic PVC Pipe Restraint

  • Fast #
  • Part #SPVCS4003D
  • Item #4342879
  • Manufacturer Part #PVCS4003D
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Star Pipe Products 3 in. Wedge Joint Restraint for Plastic Pressure Pipe
Manufacturer Part #PVCS4003ND
Star Pipe Products

3 in. Domestic PVC Pipe Restraint

  • Fast #
  • Part #SPVCS4003D
  • Item #4342879
  • Manufacturer Part #PVCS4003D
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
3 in
Material:
Plastic
Material Type:
PVC
UL Listed:
No