4 - 16 in. Mechanical Joint Lug for Residential
4 - 16 in. Mechanical Joint Lug for Residential
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to assist in restraining of mechanical joint fittings, valves, hydrants and pipes by threaded rods
- Manufactured with high strength ductile iron per ASTM A 536, grade 65-45-12
- Designed for use on sizes 4" through 24"
- Installed between MJ bell and MJ gland
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Mechanical Joint, Residential
- FM Approved:
- No
- Fits Pipe Size:
- 4 in - 24 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No