4 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
4 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI C111
- AWWA:
- AWWA A-21.11
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Product Type:
- Adapter
- UL Listed:
- No