4 in. Push-On Gasket
4 in. Push-On Gasket
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-573
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron C153 Pipe
- Diameter - Inside 1:
- 4-27/50 in
- Diameter - Outside:
- 5-37/50 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Origin:
- Global
- Thickness:
- 1 in
- UL Listed:
- UL 157/UL 194