12 in. Ductile Iron Flange Adapter with Gasket
This product has been replaced by
Manufacturer Part #SF412GN
400 Series 12 in. Ductile Iron Flange Adapter with Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.5
- Application:
- Ductile Iron, Steel Pipe
- Collection:
- 400 Series
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No