5-47/50 x 7-37/100 x 3-1/2 in. Cast Iron Heavy Duty Water Lid
5-47/50 x 7-37/100 x 3-1/2 in. Cast Iron Heavy Duty Water Lid
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Application:
- Heavy Duty
- Diameter:
- 7-37/100 in
- Diameter - Inside 1:
- 5-47/50 in
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Lid
- Waterworks Application:
- Water