6 in. Ductile Iron Restrained Flange Adapter
This product has been replaced by
Manufacturer Part #RAC3206N
6 in. Ductile Iron Restrained Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides flexibility to accommodate pipe misalignment
- No special tools required for installation
- Fully restrained to pressure rating of pipe with a 2:1 safety factor
- Pipe end does not need to be square cut
- Restraint wedges are heat-treated to minimum 370 BHN
- Standard gland color is black and StarFlange™ color is coral red
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.15
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111
- Application:
- Ductile Iron Pipe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Pressure Class:
- 350 psi
- UL Listed:
- Yes