16 in. Mechanical Joint Restraint for HDPE, IPS PVC, PVC C900 and PVC C905 Pipe
PVC StarGrip® Series 4000 16 in. Mechanical Joint Restraint for HDPE, IPS PVC, PVC C900 and PVC C905 Pipe
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674, ASTM F-593
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- HDPE Pipe, IPS PVC, PVC C900 Pipe, PVC C905 Pipe
- Coating:
- Alkyd Enamel
- Collection:
- PVC StarGrip® Series 4000
- Diameter - Inside 1:
- 17-11/20 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Restraint
- UL Listed:
- Yes
- Weight:
- 60 lb