18 in. Bolt Wedge Action Restraint for Plastic Pressure Pipe
PVC StarGrip® Series 4000 18 in. Bolt Wedge Action Restraint for Plastic Pressure Pipe
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-593, ASTM F-194 Grade 8M
- Application:
- Plastic Pressure Pipe
- Coating:
- Alkyd Enamel
- Collection:
- PVC StarGrip® Series 4000
- Diameter - Inside 1:
- 19-13/20 in
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- Yes
- Fits Pipe Size:
- 18 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PVC
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes