This product requires certification to purchase.

10 in. Wedge Joint Restraint for AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

You last purchased this on
 
Star Pipe Products

PVC StarGrip® Series 4100P 10 in. Wedge Joint Restraint for AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

  • Fast #
  • Part #SPVCG4010N
  • Item #7680111
  • Manufacturer Part #PVCG4010N
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

PVC StarGrip® Series 4100P 10 in. Wedge Joint Restraint for AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

  • Fast #
  • Part #SPVCG4010N
  • Item #7680111
  • Manufacturer Part #PVCG4010N
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11
Application:
AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe
Coating:
Alkyd Enamel
Collection:
PVC StarGrip® Series 4100P
End Connection 1:
Wedge
End Connection 2:
Wedge
End Connections:
Wedge
Fits Pipe Size:
10 in
Material:
Ductile Iron
Product Type:
Joint Restraint