24 in. Clamp Joint Restraint for PVC C900 Pipe
Series 1000C 24 in. Clamp Joint Restraint for PVC C900 Pipe
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-593 CW, ASTM F-594 CW
- Application:
- PVC C900 Pipe
- Coating:
- Alkyd Enamel
- Collection:
- Series 1000C
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 24 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, PVC
- Origin:
- Global
- Pressure Class:
- 235 psi
- Product Type:
- Joint Restraint