30 in. Clamp Joint Restraint for PVC C900 Pipe
Series 1100C 30 in. Clamp Joint Restraint for PVC C900 Pipe
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-563 Grade A, ASTM F-844
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- PVC C900 Pipe
- Coating:
- Fluoropolymer
- Collection:
- Series 1100C
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 30 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Pressure Class:
- 235 psi
- Product Type:
- Joint Restraint