This product requires certification to purchase.

PVC Pipe Restraint

You last purchased this on
 
Star Pipe Products

Series 1100C PVC Pipe Restraint

  • Fast #
  • Part #SPRC1124
  • Item #1757038
  • Manufacturer Part #PRC1124
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

Series 1100C PVC Pipe Restraint

  • Fast #
  • Part #SPRC1124
  • Item #1757038
  • Manufacturer Part #PRC1124
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 360° contact, no pipe distortion or point loading
  • Restrainers work with push-on pipe bell
  • Rated pressures carry a 2:1 safety factor
  • Can be installed outside the trench, to ease installation
  • 3/4 in-36 TPI restraint bolt
  • 1-1/8 in x 8-1/2 in clamping bolt
  • All restrainers are machined to exact tolerances
  • Clamping bolts: SAE J429 grade 5
  • Series 1100C is approved by factory mutual research in sizes 4" - 6" for use on C900 PVC DR18, for 150 psi
  • Available in sizes 4" - 48"
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM F-844
AWWA:
AWWA A-21.11, AWWA C-111
Application:
PVC Pipe
Coating:
Alkyd Enamel
Collection:
Series 1100C
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
24 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
150#
Product Type:
Bell Restraint
UL Listed:
Yes
Weight:
265 lb