This product requires certification to purchase.

8 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

You last purchased this on
 
Star Pipe Products

Series 1100G2 8 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

Brand image
You last purchased this on
 
Star Pipe Products

Series 1100G2 8 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

  • Fast #
  • Part #SPRC1108G2
  • Item #8204265
  • Manufacturer Part #PRC1108G2
3.4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 360° contact, no pipe distortion or point loading
  • Made of ductile iron - ASTM grade 536, grade 65-45-12
  • Restrainers work with push-on pipe bells
  • For use on 4" - 12" C900 PVC and C909 PVCO pipe
  • The safety factor is twice (2:1) the maximum pressure rating listed on next page
  • Can be installed outside the trench, to ease installation
  • Rods/hex nuts: low alloy steel per ANSI/AWWA C111/A21.11
  • Clamping bolts: SAE J429 grade 5
  • Series 1100G2 is approved by factory mutual research in sizes 4" - 12" for use on C900 PVC DR18 for 150 psi
  • Standard color is graphite black (RAL 9011)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM F-844
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Waterworks, PVC Pipe, PVCO Pipe
Coating:
Alkyd Enamel
Collection:
Series 1100G2
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
Yes
Fits Pipe Size:
8 in
Length:
22 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Origin:
Global
Pressure Class:
250#
Product Type:
Joint Restraint
UL Listed:
No
Weight:
27.45 lb
Width:
15 in



Customers Also Bought
1–6 of 18 items
Part #SSLDEX20
Item #4570606
4.5 out of 5 Customer Rating
Requires Certification
Part #IMJBGPX
Item #1588281
4 out of 5 Customer Rating
Requires Certification
Part #IMJTBGPM
Item #3537606
3.7 out of 5 Customer Rating
Requires Certification
Part #SPRC1116
Item #1757026
4.5 out of 5 Customer Rating
Requires Certification
Part #SPVCS4012G2
Item #7625898
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #SPRC1106G2
Item #8204266
4.5 out of 5 Customer Rating
Requires Certification
Part #SPVC4008G2
Item #7515715
4.8 out of 5 Customer Rating
Requires Certification
Part #SPVCPK4012G2
Item #7515712
4.5 out of 5 Customer Rating
Requires Certification
Part #SSGDP08N
Item #7533025
4.2 out of 5 Customer Rating
Requires Certification
Part #SSGDPPK06N
Item #7533041
5 out of 5 Customer Rating
Requires Certification
Part #SPVC4016GN
Item #7533026
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing