This product requires certification to purchase.

6 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

You last purchased this on
 
Star Pipe Products

Series 1100G2 6 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

  • Fast #
  • Part #SPRC1106G2
  • Item #8204266
  • Manufacturer Part #PRC1106G2
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

Series 1100G2 6 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe

  • Fast #
  • Part #SPRC1106G2
  • Item #8204266
  • Manufacturer Part #PRC1106G2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM F-844
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Waterworks, PVCO Pipe, PVC Pipe
Coating:
Alkyd Enamel
Collection:
Series 1100G2
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
Yes
Fits Pipe Size:
6 in
Length:
15 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Product Type:
Joint Restraint
UL Listed:
No
Weight:
14.3 lb
Width:
15 in