6 in. Flanged 200 psi Ductile Iron Adapter
Series 400 6 in. Flanged 200 psi Ductile Iron Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI B16.5 Class 150
- Application:
- Ductile Iron, Steel Pipe
- Collection:
- Series 400
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Straight, Gasket
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No