This product requires certification to purchase.

4 in. Restrained Flange Adapter

This product has been replaced by

Star Pipe Products Restrained Flange Adapter for Ductile Iron Pipe
Star Pipe Products 4 in. Restrained Flange Adapter for Ductile Iron Pipe
Manufacturer Part #RAC3204N
You last purchased this on
 
Star Pipe Products

Starflange™ 4 in. Restrained Flange Adapter

  • Fast #
  • Part #SRAC3204
  • Item #4127366
  • Manufacturer Part #RAC3204
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Star Pipe Products Restrained Flange Adapter for Ductile Iron Pipe
Star Pipe Products 4 in. Restrained Flange Adapter for Ductile Iron Pipe
Manufacturer Part #RAC3204N
Star Pipe Products

Starflange™ 4 in. Restrained Flange Adapter

  • Fast #
  • Part #SRAC3204
  • Item #4127366
  • Manufacturer Part #RAC3204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides flexibility to accommodate pipe misalignment
  • No special tools required for installation
  • Fully restrained to pressure rating of pipe with a 2:1 safety factor
  • Pipe end does not need to be square cut
  • Restraint wedges are heat-treated to minimum 370 BHN
  • Standard gland color is black and StarFlange™ color is coral red
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.15
ASTM:
ASTM A-536
AWWA:
AWWA C-111
Application:
Ductile Iron Pipe
Collection:
Starflange™
Color Finish Name:
Black, Red
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
Pressure Class:
350 psi
UL Listed:
Yes