6 DOM SER 3000 GLAND AIS COMPLIANT
Stargrip® 3000 Series 6 DOM SER 3000 GLAND AIS COMPLIANT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Gland is made from high strength Ductile Iron per ASTM A536, Grade 65-45-12 and is compatible with all Mechanical Joints conforming to ANSI/AWWA C111/A21.11
- The Wedge Assembly is designed with a Break-Off Torque Control Head, ensuring proper installation
- The Stargrip® offers a full 5° deflection through 12" size, 3° on 14"-24", 2° on 30"-36", 1° on 42"-48" and 1/2° on 54" & 60"
- Minimum safety factor of 2:1
- Stargrip® sizes 3"-36" are listed with Underwriters Laboratories Inc. and sizes 3"-12" are approved by Factory Mutual Research
- The Wedges are heat treated to a minimum of 370 BHN
- The Wedge Assembly is designed to fit specific pipe sizes
- Stargrip® eliminates tie rods and thrust blocks
- Standard gland color is Black
- Stargrip® may also be used on minimum SCH 40 steel pipe* up to 12" (*transition gasket required on 12" and under). For 14" and larger steel applications, contact Star Pipe
Documents
Specifications
- ANSI:
- ANSI C111/A21.11
- ASTM:
- ASTM A536
- AWWA:
- AWWA C111/A21.11
- Application:
- Ductile Iron Pipe
- Collection:
- Stargrip® 3000 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7 in
- Diameter - Outside:
- 11-3/25 in
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes
- Weight:
- 13 lb