4 in. Bolt Wedge Action Restraint for Ductile Iron Pipe
Stargrip® 3100P Series 4 in. Bolt Wedge Action Restraint for Ductile Iron Pipe
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11-00, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Ductile Iron Pipe
- Coating:
- Starbond™ TGIC Polyester Powder Coated
- Collection:
- Stargrip® 3100P Series
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Pressure Class:
- 350 psi
- Product Type:
- Wedge Action Restraint