This product requires certification to purchase.

36 in. Ductile Iron Mechanical Joint Restraint

You last purchased this on
 
Star Pipe Products

Stargrip® 36 in. Ductile Iron Mechanical Joint Restraint

  • Fast #
  • Part #SSGDP36
  • Item #1757010
  • Manufacturer Part #SGDP36
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

Stargrip® 36 in. Ductile Iron Mechanical Joint Restraint

  • Fast #
  • Part #SSGDP36
  • Item #1757010
  • Manufacturer Part #SGDP36
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The StarGrip ® mechanical joint restraint system is a unique product with a proven design that provides an exceptional restraining system for mechanical joint fitting
  • No special tools required for installation
  • StarGrip ® eliminates tie rods and thrust blocks
  • The wedge assembly is designed with a break-off torque control nut that will only break off in one direction, ensuring proper installation
  • Minimum safety factor of 2:1
  • The wedges are heat treated to a minimum of 370 BHN
  • The wedge assembly is designed to fit specific pipe sizes and is field repairable
  • High strength low alloy steel t-bolts and twisted off nut
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536
AWWA:
AWWA C-111
Application:
Ductile Iron Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection:
Stargrip®
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
36 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
250#
Product Type:
Joint Restraint
UL Listed:
Yes