10 in. Mechanical Joint Ductile Iron and PVC Restraint
StarGrip® Series 4000 10 in. Mechanical Joint Ductile Iron and PVC Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Torque limiting bolts to ensure proper installation
- Offers 5° deflection on C900 pipe
- Minimum safety factor of 2:1
- Rated to the full pressure of the pipe
- Fewer wedges results in quicker installation
- Spacer is easily removed when restraint is to be used on IPS PVC pipe
- Functional with IPS PVC pipe through 12" when the spacer is removed and a transition gasket is supplied
- Functional with HDPE pipe when a stiffener is installed prior to installation
- Curved wedges reduce the amount of localized pipe deformation
- The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe, HDPE Pipe, Mechanical Joint, Plastic Pipe
- Coating:
- Alkyd Enamel
- Collection:
- StarGrip® Series 4000
- Diameter - Inside 1:
- 11-23/100 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 21 lb