16 in. Mechanical Joint Ductile Iron Pipe Restraint with Accessory
StarGrip® Series 4000 16 in. Mechanical Joint Ductile Iron Pipe Restraint with Accessory
Frequently Purchased Together
Product Details
Product Details
- Torque limiting bolts to ensure proper installation
- Offers 3° deflection on C900 pipe
- Minimum safety factor of 2:1
- Rated to the full pressure of the pipe
- Functional with HDPE pipe when a stiffener is installed prior to installation
- Sizes 3" - 12" consists of G2 design
- Can be used on 4" - 48" AWWA C900 PVC, 4" - 18" AWWA C909 PVCO and AWWA C906 HDPE pipes along with 3" - 12" IPS OD* ASTM D2241 PVC pipe
- Sizes 4"- 12" uses a spacer that is easily removed when restraint is used on IPS Plastic pipe
- Curved wedges reduce the amount of localized pipe deformation
- The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe, HDPE Pipe, Mechanical Joint, Plastic Pipe
- Coating:
- Alkyd Enamel
- Collection:
- StarGrip® Series 4000
- Diameter - Inside 1:
- 17-11/20 in
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron
- Origin:
- Global
- Product Type:
- Wedge Action Restraint
- UL Listed:
- No
- Weight:
- 60 lb