This product requires certification to purchase.

6 in. Megalug PVC Pipe with Accessories

This product has been replaced by

Star Pipe Products Wedge Action Restraint for Plastic Pressure Pipe
Star Pipe Products 6 in. Mechanical Joint Restraint for HDPE Pipe and PVC Pipe
Manufacturer Part #PVCPK4006N
You last purchased this on
 
Star Pipe Products

Stargrip® 6 in. Megalug PVC Pipe with Accessories

  • Fast #
  • Part #SPVCPK4006
  • Item #1809925
  • Manufacturer Part #PVCPK4006
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Star Pipe Products Wedge Action Restraint for Plastic Pressure Pipe
Star Pipe Products 6 in. Mechanical Joint Restraint for HDPE Pipe and PVC Pipe
Manufacturer Part #PVCPK4006N
Star Pipe Products

Stargrip® 6 in. Megalug PVC Pipe with Accessories

  • Fast #
  • Part #SPVCPK4006
  • Item #1809925
  • Manufacturer Part #PVCPK4006
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-111
Application:
PVC Pipe
Collection:
Stargrip®
Fits Pipe Size:
6 in
Material:
Plastic
Material Type:
PVC
Product Type:
Wedge Restraint