6 in. Wedge Joint Restraint for Ductile Iron Pipe
StarGrip® Series 3000 6 in. Wedge Joint Restraint for Ductile Iron Pipe
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Ductile Iron Pipe
- Coating:
- Starbond™ TGIC Polyester Powder Coated
- Collection:
- StarGrip® Series 3000
- Diameter - Inside 1:
- 9-1/2 in
- End Connection 1:
- Wedge
- End Connection 2:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Product Type:
- Joint Restraint
- UL Listed:
- Yes