This product requires certification to purchase.

4 in. Wedge Joint Restraint for Ductile Iron Pipe

You last purchased this on
 
Star Pipe Products

StarGrip® Series 3000P 4 in. Wedge Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSGDPSPK04ND
  • Item #7679758
  • Manufacturer Part #SGDPSPK04ND
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

StarGrip® Series 3000P 4 in. Wedge Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSGDPSPK04ND
  • Item #7679758
  • Manufacturer Part #SGDPSPK04ND
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C110, ANSI A21.10
AWWA:
AWWA C-110, AWWA A-21.10
Application:
Ductile Iron Pipe
Collection:
StarGrip® Series 3000P
End Connection 1:
Wedge
End Connection 2:
Wedge
End Connections:
Wedge
Fits Pipe Size:
4 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Joint Restraint