This product requires certification to purchase.

8 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

You last purchased this on
 
Star Pipe Products

StarGrip® Series 4000 8 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

  • Fast #
  • Part #SPVCPK4008G2
  • Item #7515717
  • Manufacturer Part #PVCPK4008G2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

StarGrip® Series 4000 8 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

  • Fast #
  • Part #SPVCPK4008G2
  • Item #7515717
  • Manufacturer Part #PVCPK4008G2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fewer wedges and lower torque results in a quicker and easier installation
  • Gen 2 design uses a spacer that is easily removed when restraint is used on IPS plastic pipe, wedge bolts no longer need to be removed and reinstalled to remove spacer
  • Curved wedges reduce the amount of localized pipe deformation
  • The gland’s larger inside diameter allows gen 2 to be installed on pipe with more ovality
  • Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
  • Eliminates the need for tie rods and thrust blocks
  • Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
  • 3/4 in x 4 in T-bolt
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536, ASTM F-1674
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Plastic Pipe, PVC Pipe, HDPE Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection:
StarGrip® Series 4000
Diameter - Inside 1:
9-9/50 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
305#
Product Type:
Wedge Restraint
UL Listed:
Yes
Weight:
15 lb
Width:
13-1/4 in