Wedge Action Restraint for Plastic Pressure Pipe
StarGrip® Series 4000 Wedge Action Restraint for Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sizes 3" - 12" consists of G2 design
- Can be used on 4"- 48" AWWA C900 PVC, 4"- 18" AWWA C909 PVCO and AWWA C906 HDPE pipes along with 3"- 12" IPS OD* ASTM D2241 PVC pipe
- Sizes 4"- 12" are listed with underwriters laboratories, approved by factory mutual research, and tested to and meets the requirements of ASTM F1674
- Safety factor is twice (2:1) the standardized pressure rating listed
- Standard gland color is coral red and is made from high strength ductile iron per ASTM A536 grade 65-45-12 and is compatible with all mechanical joints that conform to ANSI/AWWA C111/A21.11
- Eliminates the need for tie rods and thrust blocks
- Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
- Sizes 4"- 12" uses a spacer that is easily removed when restraint is used on IPS Plastic pipe
- Curved wedges reduce the amount of localized pipe deformation
- The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe, HDPE Pipe, Mechanical Joint, Plastic Pipe
- Coating:
- Alkyd Enamel
- Collection:
- StarGrip® Series 4000
- Diameter - Inside 1:
- 25-19/20 in
- FM Approved:
- No
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- Origin:
- Global
- Product Type:
- Wedge Action Restraint
- UL Listed:
- No
- Weight:
- 98 lb