3 in. Mechanical Joint Wedge Action Restraint AWWA C-909 PVCO Pipe, AWWA C-900 PVCO Pipe, HDPE Pipe, IPS PVC and Plastic Pressure Pipe Ductile Iron and Plastic Restraint
StarGrip Series 4000G2 3 in. Mechanical Joint Wedge Action Restraint AWWA C-909 PVCO Pipe, AWWA C-900 PVCO Pipe, HDPE Pipe, IPS PVC and Plastic Pressure Pipe Ductile Iron and Plastic Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 132-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Torque limiting bolts to ensure proper installation
- Offers 5o deflection on C900 pipe
- Minimum safety factor of 2:1
- Rated to the full pressure rating of the pipe
- Fewer wedges results in quicker installation
- Functional with HDPE pipe when a stiffener is installed prior to installation
- Listed with Underwriters Laboratories in sizes 4" to 12"
- The gland’s larger inside diameter allows Gen 2 to be installed on pipe with more ovality
- Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
- Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-909
- Application:
- Waterworks, PVCO Pipe, HDPE Pipe, IPS Pipe, Plastic Pressure Pipe
- Collection:
- StarGrip Series 4000G2
- Diameter - Inside 1:
- 4-9/100 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Wedge Action Restraint
- UL Listed:
- No
- Weight:
- 7 lb