*NLA *CVR* STARGAZE FS 60 BBM BATH
Stargaze® *NLA *CVR* STARGAZE FS 60 BBM BATH
Product Details
Product Details
- Heated BubbleMassage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- 118 to 122 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Variable-speed blower lets you adjust massage intensity to 18 levels
- 16-in depth offers a deep soaking experience
- Integral lumbar support on both ends
Specifications
- ADA Compliant:
- No
- ASME:
- A112.19.7
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- Yes
- Capacity:
- 72 gal
- Collection:
- Stargaze®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 34 in
- Drain Included:
- No
- Drain Location:
- Center
- Height:
- 25 in
- Installation Type:
- Freestanding
- Length:
- 60-1/4 in
- Material:
- Plastic
- Number of Jets:
- 118
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overflow Included:
- Yes
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 160 lb
- Width:
- 60 in